TSUBAKI
C2122H RIV 2L/SA-2 10FT ROLLER CHAIN ; 10'/BOX
Roller Chain; C2122 Chain Size; Riveted; 3" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-3/4" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.37" Plate Height; Straight; 0.437" Pin Diameter
Part #
BDI #
TSUBAKI
C2122H RIV 10FT ROLLER CHAIN ; 10/BOX
Roller Chain; C2122 Chain Size; Riveted; 3" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-3/4" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.37" Plate Height; Straight; 0.437" Pin Diameter
Part #
BDI #
TSUBAKI
C2122H-1-CP ROLLER CHAIN ; 10'/BOX
Roller Chain; C2122 Chain Size; Cottered; 3" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-3/4" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.37" Plate Height; Straight; 0.437" Pin Diameter
Part #
BDI #
TSUBAKI
C2122H SA-2 R/L ROLLER LINK
Chain Link; C2122 Chain Size; Riveted; 3" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-3/4" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.37" Plate Height; Straight; 0.437" Pin Diameter
Part #
BDI #
TSUBAKI
C2122H A-2 R/L ROLLER LINK
Chain Link; C2122 Chain Size; Riveted; 3" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-3/4" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.37" Plate Height; Straight; 0.437" Pin Diameter
Part #
BDI #