MARTIN SPROCKET & GR
ML110 7/8 JAW CPLG HUB ; 7/8" BORE 3-5/16" HUB DIA
Jaw Coupling Hub; 7/8" Bore; 3-5/16" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.313" Outside Diameter; 1.688" Length Thru Bore; ML110 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 756 | Hytrel 2268In-Lbs Torque
Part #
BDI #
PRICE
$ 69.34 / each
INVENTORY
MARTIN SPROCKET & GR
ML095 5/8 JAW CPLG HUB ; 5/8" BORE 2-1/8" HUB DIA
Jaw Coupling Hub; 5/8" Bore; 2-1/8" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.125" Outside Diameter; 1" Length Thru Bore; ML095 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 189 | Hytrel 567In-Lbs Torque
Part #
BDI #
PRICE
$ 26.91 / each
INVENTORY
MARTIN SPROCKET & GR
100E26H ROLLER CHAIN SPROCKET ; 1-1/4" P 26T HT BORE FOR E BUSHING
Roller Chain Sprocket; 100 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 11.045" Outside Diameter; 10.37" Pitch Diameter; B-Hub One Side; Bushed Mount; E Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
PRICE
$ 330.92 / each
INVENTORY
MARTIN SPROCKET & GR
40BS43 1 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Roller Chain Sprocket; 1" Bore; 40 Chain; 43 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.132" Outside Diameter; 6.85" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
PRICE
$ 114.22 / each
INVENTORY