Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
4,249,966 Items found
CLARKSON OSBORN
CT72404 ; 1/4-20 NC BLUE WIZARD
Blue Wizard Spiral Point Machine Tap; 1/4-20 NC Fractional
Part #
PRICE
$ 16.88 / each
INVENTORY
39

QTY

SMC
KV2L11-37S ; FITTING D.O.T. 90 ELBOW
PRICE
$ 23.18 / each
INVENTORY
11

QTY

NTN
UCF204-012D1 FLANGED BLOCK BEARING ; CAST IRON
Flange Block Bearing; 4 Bolt Square Flange Block; 3/4" Bore; 3-1/2" Bolt Circle Diameter; 2-33/64" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
BDI #
PRICE
$ 58.52 / each
INVENTORY
4

QTY

TSUBAKI
H60B16F X 7/8 ROLLER CHAIN SPROCKET ; 7/8" BORE KW 2SS W/HARDENED TEETH
Roller Chain Sprocket; 7/8" Bore; 60 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.22" Outside Diameter; 3.845" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
PRICE
$ 58.16 / each
INVENTORY
1

QTY

RINGBALL
6202 2RS C3 EMQV2 DEEP GROOVE BALL BRG
Single Row Ball Bearing; 15MM Bore; 35MM Outside Diameter; 11MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
PRICE
$ 4.23 / each
INVENTORY
30

QTY