BESSEY TOOL
2400S-12 WELDING CLAMP ; F-STYLE W/ GRIP 12"X5.5" 2800LB
L-Clamp; Satin Body Finish; Steel Body Material; 12" Nominal Capacity; Tempered Steel Handle Material; Sliding Pin T-Handle Handle Type; 1.578" Nominal Height; 17.42" Nominal Length; 2800LB Nominal Load Capacity; Steel Material; 12" Maximum Opening Size; 0.78" Spindle Diameter; Regular Duty Style; 5-1/2" Nominal Throat Depth; 8.8" Nominal Width
Part #
BDI #
PRICE
$ 245.34 / each
INVENTORY