INGERSOLL RAND
1077XPA RATCHET WRENCH ; 1/2" SQ DRIVE AIR POWERED
Air Ratchet Wrench; 1/2" Drive; 73 Ft-lbs Max Torque; 160RPM; Lever Actuation; 19 CFM Air Consumption; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 4 CFM Average Air Consumption; Inline Handle; Industrial Duty; Side Adjustable Exhaust Location; 160RPM Free Speed; Aluminum Handle Material; Aluminum Housing Material; 7/16" Max Bolt Capacity Sae Grade 5 Bolt Diameter; 54 Ft-Lbs Max Reverse Torque; 3/8" Min Hose Size; Air Powered; 11 Length; 1.9 Height; 1.91 Width; Ball Retainer Type; Reversible; 0.96" Side to Center Distance; Variable Speed; 2.4 m/s2 Vibration Level; 1 Year Warranty; The Advanced Head Design Of The 1077XPA 1/2"Ratchet Wrench Provides Increased Durability To One Of The Industrys Most Popular Ratchets; 360-Degree Exhaust The 360-Degree Exhaust Capabilities Of The 1077XPA Standard Ratchet Wrenches Direct Exhaust Away From The Operator; Ensuring A Better Workspace; Increased Control The Power Regulator You Will Find On These Two Ratchet Wrenches Provides Increased Control On Every Job; Access Hard To Reach Spaces With Greater Access And Reach; You Can More Easily Work In Deep; Hard To Reach Areas; Reliability With Ingersoll Rand Products; You Can Expect Your Tools To Continuously Exceed Your Expectations; Includes Bare Tool; Application To Remove And Install Threaded Fasteners
Part #
BDI #
PRICE
$ 314.66 / each
INVENTORY
INGERSOLL RAND
BLD2 BALANCER
Spring Balancer; 2.2 to 4.4LB Capacity; Stainless Steel Cable Material; Aluminum Housing Material; Light Duty; 5.2Ft Lift; No Lock Mechanism; 11.5" Length; 4.4" Width; 10.25" Height; Rotation Tension Adjustment; Rugged Construction
Part #
BDI #
PRICE
$ 120.52 / each
INVENTORY