Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
27,667 Items found
BrandREXNORD
REXNORD
LF963K3-1/4 TABLETOP CHAIN
963; 2 Piece Steel with Plastic Top; Chain; 3/4" Pitch; 3-1/4" Chain Width; Straight Running | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 1.34" Base Width; Straight Plate
Part #
PRICE
$ 52.66 / Foot
INVENTORY
40

QTY

REXNORD
41-1 CL CONNECTING LINK ; 083034-B25
Chain Link; 41 Chain Size; Cottered; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.306" Roller Diameter; 1/4" Roller Width; 0.05" Plate Thickness; 0.38" Plate Height; Curved; 9/64" Pin Diameter
Part #
PRICE
$ 4.29 / each
INVENTORY
4

QTY

REXNORD
SRE100047A SUN GEAR ; SRE 3.32
Sun Gear; For Reducer Part Number PLANETGEAR 7000; Ratio 3.32 To 1
Part #
PRICE
$ 2,528.14 / each
INVENTORY
1

QTY

REXNORD
40 HSB 1-5/8 BORE OMEGA COUPLING HUB ; 1.625
Hub, Elastomeric Coupling; 1-5/8" Bore; 6-5/8" Outside Diameter; 5-3/4" Hub Diameter; Shaft; Finished Bore; 2-1/2" Length Thru Bore; E40 Size or Series; No Bushing; Keyway; Steel Material; 5000 Maximum Speed; 5500In-Lbs Torque
Part #
PRICE
$ 1,222.23 / each
INVENTORY
1

QTY

REXNORD
25T IW 1-1/4" IDLER WHEEL ; 101-8255-4
Idler Wheel; Used For 815 | 820 | 831 | 879 | 880; 1.25 IN Bore X 6.09 IN OD X 2.19 IN LTB | 2.44 IN W Face; Acetal
Part #
PRICE
$ 36.56 / each
INVENTORY
8

QTY