ROSTA
N3/8-10S SPROCKET WHEEL SET ; TYPE N SIMPLEX
Roller Chain Sprocket; 06B-1 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 35.027MM Outside Diameter; 30.82MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
PRICE
$ 56.70 / each
INVENTORY
MARTIN SPROCKET & GR
06B16 ROLLER CHAIN SPROCKET ; 06 CHAIN 16 TEETH 1 ROW
Roller Chain Sprocket; 06B-1 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 53.594MM Outside Diameter; 48.82MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 06B-1B48 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 06B-1 Chain; 48 Teeth; 1 Row of Teeth; No Hardened Teeth; 151.028MM Outside Diameter; 145.64MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 06B-1BH48 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 06B-1 Chain; 48 Teeth; 1 Row of Teeth; Hardened Teeth; 151.028MM Outside Diameter; 145.64MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
06B20 ROLLER CHAIN SPROCKET ; 3/8" PITCH 20T 10MM MIN PLAIN BORE
Roller Chain Sprocket; 06B-1 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 65.862MM Outside Diameter; 60.89MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #