Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1 Items found
Chain Size105241
RENOLD
105241 C/L TYPE 107 ; 6.0P 12K RIV CONN
Chain Link; 105241 Chain Size; Riveted; 152.4MM Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ISO; 47.6MM Roller Diameter; 19MM Roller Width; 5.1MM Plate Thickness; 38.1MM Plate Height; Straight; 19MM Pin Diameter

QTY