SKF
PHS 28B-2B30 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 28B-2 Chain; 30 Teeth; 2 Row of Teeth; No Hardened Teeth; 449.58MM Outside Diameter; 425.24MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 28B-2B32 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 28B-2 Chain; 32 Teeth; 2 Row of Teeth; No Hardened Teeth; 477.977MM Outside Diameter; 453.49MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 28B-2C40 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 28B-2 Chain; 40 Teeth; 2 Row of Teeth; No Hardened Teeth; 591.464MM Outside Diameter; 566.54MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHC 28B-2ZP-C/L ROLLER CHAIN ; NON-RETURNABLE
Chain Link; 28B-2 Chain Size; Cottered; 44.45MM Chain Pitch; Standard Chain Series; 2 Strand; Zinc Plated Steel; ISO; 27.94MM Roller Diameter; 31MM Roller Width; 7.5MM Plate Thickness; 36.7MM Plate Height; Curved; 15.9MM Pin Diameter
Part #
BDI #
MARTIN SPROCKET & GR
D28C38 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 28B-2 Chain; 38 Teeth; 2 Row of Teeth; No Hardened Teeth; 563.093MM Outside Diameter; 538.27MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #