TSUBAKI
40-6RB ; POR 40-6 RIV
Roller Chain; 40-6 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Part #
BDI #
TSUBAKI
40-6CL ; POR 40-6 CONN LINK SC TYPE
Chain Link; 40-6 Chain Size; Spring Clip; 1/2" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Part #
BDI #
RENOLD
40-6 RIV 10FT ROLLER CHAIN ; RIVETED TYPE 10'/BOX 240LK
Roller Chain; 40-6 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.309" Roller Width; 0.06" Plate Thickness; 0.475" Plate Height; Curved; 5/32" Pin Diameter
Part #
BDI #
RENOLD
40-6 SC C/L CONNECTING LINK ; SPRING CLIP TYPE
Chain Link; 40-6 Chain Size; Spring Clip; 1/2" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.309" Roller Width; 0.06" Plate Thickness; 0.475" Plate Height; Curved; 5/32" Pin Diameter
Part #
BDI #