DIAMOND CHAIN
C557-10FT ; D6656 ; AGRICULTURAL CHAIN
Roller Chain; CA557 Chain Size; Riveted; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.7" Roller Diameter; 51/64" Roller Width; 1/8" Plate Thickness; 0.878" Plate Height; Straight; 0.315" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
C557-1 DOFF LINK ; D7329 ; ROLLER CHAIN OFFSET LINK
Chain Link; CA557 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.701" Roller Diameter; 0.78" Roller Width; 0.126" Plate Thickness; 0.878" Plate Height; Straight; 0.315" Pin Diameter
Part #
BDI #
RINGBALL
CA557 CONN LK ; ROLLER CHAIN CONNECTING LINK
Chain Link; CA557 Chain Size; Riveted; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.7" Roller Diameter; 51/64" Roller Width; 0.122" Plate Thickness; 0.909" Plate Height; Straight; 0.315" Pin Diameter
Part #
BDI #
DRIVES
10875 ; POR AG ROLLER CHAIN - FINISHED
Chain Link; CA557 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.7" Roller Diameter; 51/64" Roller Width; 0.12" Plate Thickness; 29/32" Plate Height; Straight; 0.315" Pin Diameter
Part #
BDI #
DRIVES
1479 ; POR AG ROLLER CHAIN - FINISHED
Chain Link; CA557 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.7" Roller Diameter; 51/64" Roller Width; 0.12" Plate Thickness; 29/32" Plate Height; Straight; 0.315" Pin Diameter
Part #
BDI #