DIAMOND CHAIN
C2050-1 SC CO LINK ; D5875 ; ROLLER CHAIN CONNECTING LINK
Chain Link; SC2050 Chain Size; Spring Clip; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
C2050-1R-100FT ; D0239 ; ROLLER CHAIN
Roller Chain; SC2050 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
C2050-1R-10FT ; D0237 ; ROLLER CHAIN
Roller Chain; SC2050 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Straight; 0.2" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
C2050-1 DOFF LINK ; D5472 ; ROLLER CHAIN OFFSET LINK
Chain Link; SC2050 Chain Size; Cottered; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Straight; 0.2" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
C2050-1 DOFF LINK PK3 ; ROLLER CHAIN OFFSET LINK
Chain Link; SC2050 Chain Size; Cottered; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
Part #
BDI #