RINGBALL
L090 3/4 JAW TYPE FLEXIBLE COUPLING
Hub, Coupling; 3/4" Bore; 2-7/64" Hub Diameter; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2-7/64" Outside Diameter; 13/16" Length Thru Bore; L090 Size or Series; Set Screw; Cast Iron; 3600 Max Speed; Buna-N 144In-Lbs Torque
Part #
BDI #
PRICE
$ 13.17 / each
INVENTORY
REXNORD
40 HSB 1-5/8 BORE OMEGA COUPLING HUB ; 1.625
Hub, Elastomeric Coupling; 1-5/8" Bore; 6-5/8" Outside Diameter; 5-3/4" Hub Diameter; Shaft; Finished Bore; 2-1/2" Length Thru Bore; E40 Size or Series; No Bushing; Keyway; Steel Material; 5000 Maximum Speed; 5500In-Lbs Torque
Part #
BDI #
PRICE
$ 1,222.23 / each
INVENTORY
FALK
1010G52/82 RIGID HUB RSB ; 1203680
3.3" Hub Diameter; Gear Coupling; Hub; Shaft; Minimum Plain Bore; 1/2 To 2-3/8" Bore Range; 1.56" Length Thru Bore; 1010G; No Bushing; No Keyway; Steel; 8000 Max Speed; 10080In-Lbs Torque
Part #
BDI #
PRICE
$ 650.38 / each
INVENTORY
MARTIN SPROCKET & GR
6020TBF COUPLING HUB ; 3-7/8" HUB DIA HUB SHAFT
3-7/8" Hub Diameter; Chain Coupling; Hub; Shaft; Bushed; 1/2 To 2-1/8 Bore Range; 5-3/16" Outside Diameter; 1-1/4" Length Thru Bore; 7/16" Between Shaft Ends; 60 Chain; 20 Teeth; 1-1/4" Width; 6020; Keyway; Steel
Part #
BDI #
PRICE
$ 155.70 / each
INVENTORY
MARTIN SPROCKET & GR
4016 1 1/4 CHAIN CPLG HUB ; 1-1/4" BORE 1-31/32" HUB DIA
1-1/4" Bore; 1-31/32" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 2.81" Outside Diameter; 1-1/4" Length Thru Bore; 9/32" Between Shaft Ends; 40 Chain; 16 Teeth; 1-1/4" Width; 4016; Keyway; Steel
Part #
BDI #
PRICE
$ 47.72 / each
INVENTORY