MARTIN SPROCKET & GR
9SC70-11 SLEEVE CPLG FLANGE ; 9 CPLG SIZE SPACER CAST IRON
Flange, Elastomeric Coupling; 6.35" Outside Diameter; 5-1/4" Hub Diameter; Spacer Flange; 3-3/8" Length Thru Bore; 9SC Size or Series; No Bushing; Cast Iron Material; 3750 Maximum Speed; TPR 1800 | Hytrel 7200In-Lbs Torque
Part #
BDI #
MARTIN SPROCKET & GR
11SC48 SLEEVE CPLG FLANGE ; 11 CPLG SIZE SPACER CAST IRON
Flange, Elastomeric Coupling; 8-5/8" Outside Diameter; 5-1/4" Hub Diameter; Spacer Flange; 1-1/2" Length Thru Bore; 11SC Size or Series; No Bushing; Cast Iron Material; 3600 Maximum Speed; TPR 4530 | Hytrel 18000In-Lbs Torque
Part #
BDI #
TB WOODS
6SC35 ELASTOMERIC COUPLING FLANGE
Flange, Elastomeric Coupling; 4" Outside Diameter; 2-1/2" Hub Diameter; Spacer Flange; 1-5/8" Length Thru Bore; 6SC Size or Series; Cast Iron Material; 6000 Maximum Speed; EPDM/Neoprene 450 | Hytrel 1800In-Lbs Torque
Part #
BDI #
MARTIN SPROCKET & GR
11SC70-14 SLEEVE CPLG FLANGE ; 8-5/8" OD ELASTOMERIC 6-1/2" HUB DIA
Flange, Elastomeric Coupling; 8-5/8" Outside Diameter; 6-1/2" Hub Diameter; Spacer Flange; 2-9/16" Length Thru Bore; 11SC Size or Series; No Bushing; Cast Iron Material; 3600 Maximum Speed; TPR 4530 | Hytrel 18000In-Lbs Torque
Part #
BDI #
MARTIN SPROCKET & GR
11SC78-14 SLEEVE CPLG FLANGE ; 11 CPLG SIZE SPACER CAST IRON
Flange, Elastomeric Coupling; 8-5/8" Outside Diameter; 6-1/2" Hub Diameter; Spacer Flange; 2-15/16" Length Thru Bore; 11SC Size or Series; No Bushing; Cast Iron Material; 3600 Maximum Speed; TPR 4530 | Hytrel 18000In-Lbs Torque
Part #
BDI #