NTN
UCP207-106D1 PILLOW BLOCK BEARING ; CAST IRON
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/8" Bore; 1-7/8" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
BDI #
PRICE
$ 97.08 / each
INVENTORY
NTN
UCPX15-215D1 PILLOW BLOCK BEARING ; CAST IRON
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3-1/2" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
BDI #
PRICE
$ 498.64 / each
INVENTORY
NSK
UC207-107D1 INSERT BRG MOUNTED UNIT ; ROUND BORE 1.4375"ID 2.8346"OD 1.689"W
Insert Bearing; 1-7/16" Bore; 1.689" Length Thru Bore; Wide Inner Ring; 0.787" Outer Race Width; Spherical; 2.835" Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
BDI #
PRICE
$ 57.00 / each
INVENTORY
NSK
UCFL204D1 FLANGE MOUNTED UNIT ; 2-BOLT 20 MM BORE CAST IRON SET SCREW
Flange Block Bearing; 2 Bolt Flange Block; 20MM Bore; 90MM Bolt Circle Diameter; 90MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
BDI #
PRICE
$ 58.76 / each
INVENTORY
MARTIN SPROCKET & GR
ML070 3/4 JAW CPLG HUB ; 3/4" BORE 1-3/8" HUB DIA
Jaw Coupling Hub; 3/4" Bore; 1-3/8" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.375" Outside Diameter; 0.75" Length Thru Bore; ML070 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 42 | Hytrel 126In-Lbs Torque
Part #
BDI #
PRICE
$ 9.49 / each
INVENTORY