MARTIN SPROCKET & GR
C4104 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 26" Pitch Diameter; 4 DP; 2" Face Width; Rough Bore; 104 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-11/16" Max Bore; 4-1/2" Hub Diameter; Cast Iron
Part #
BDI #
BOSTON GEAR
GD104A CHANGE SPUR GEAR ; 16 DIA PITCH CAST IRON
Change Gear; 1" Bore; 8.667" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 104 Teeth; 14-1/2 Degree Pressure Angle; 2.44" Hub Diameter; Cast Iron
Part #
BDI #
BOSTON GEAR
GB104A CHANGE SPUR GEAR ; 3/4" BORE 6-1/2" PITCH DIA 16DP
Change Gear; 3/4" Bore; 6-1/2" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 104 Teeth; 14-1/2 Degree Pressure Angle; 1.81" Hub Diameter; Cast Iron
Part #
BDI #
BOSTON GEAR
GA104B CHANGE SPUR GEAR ; 20 DIA PITCH CAST IRON
Change Gear; 5/8" Bore; 5.2" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 104 Teeth; 14-1/2 Degree Pressure Angle; 1.69" Hub Diameter; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
TS16104 SPUR GEAR ; 20 DEG STEEL
Spur Gear; 6-1/2" Pitch Diameter; 16 DP; 3/4" Face Width; Rough Bore; 104 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-1/8" Max Bore; 3-1/2" Hub Diameter; Steel
Part #
BDI #