BOSTON GEAR
GB105A CHANGE SPUR GEAR ; 16 DIA PITCH CAST IRON
Change Gear; 3/4" Bore; 6-9/16" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 105 Teeth; 14-1/2 Degree Pressure Angle; 1.81" Hub Diameter; Cast Iron
Part #
BDI #
BOSTON GEAR
GA105B CHANGE SPUR GEAR ; 20 DIA PITCH CAST IRON
Change Gear; 5/8" Bore; 5-1/4" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 105 Teeth; 14-1/2 Degree Pressure Angle; 1.69" Hub Diameter; Cast Iron
Part #
BDI #
BOSTON GEAR
GD105A CHANGE SPUR GEAR ; 105T 8-3/4" DIA PITCH 14-1/2DEG CI
Change Gear; 1" Bore; 8-3/4" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 105 Teeth; 14-1/2 Degree Pressure Angle; 2.44" Hub Diameter; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
C3105 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 35" Pitch Diameter; 3 DP; 3" Face Width; Rough Bore; 105 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 3-11/16" Max Bore; 6" Hub Diameter; Cast Iron
Part #
BDI #