BOSTON GEAR
GB110A CHANGE SPUR GEAR ; 16 DIA PITCH CAST IRON
Change Gear; 3/4" Bore; 6-7/8" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 110 Teeth; 14-1/2 Degree Pressure Angle; 1.81" Hub Diameter; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
TS5110 SPUR GEAR ; 20 DEG STEEL
Spur Gear; 22" Pitch Diameter; 5 DP; 2-1/2" Face Width; Rough Bore; 110 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3-1/4" Max Bore; 5-3/4" Hub Diameter; Steel
Part #
BDI #
MARTIN SPROCKET & GR
S5110 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 22" Pitch Diameter; 5 DP; 1-3/4" Face Width; Rough Bore; 110 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 3-1/4" Max Bore; 5-1/2" Hub Diameter; Steel
Part #
BDI #
BOSTON GEAR
NF110 SPUR GEAR ; CAST IRON
Spur Gear; 11" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 110 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-1/2" Hub Diameter; Cast Iron
Part #
BDI #
BOSTON GEAR
GD110A CHANGE SPUR GEAR ; NON RETURNABLE 16 DIA PITCH CAST IRON
Change Gear; 1" Bore; 9.167" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 110 Teeth; 14-1/2 Degree Pressure Angle; 2.44" Hub Diameter; Cast Iron
Part #
BDI #