BOSTON GEAR
GB118A CHANGE SPUR GEAR ; 16 DIA PITCH CAST IRON
Change Gear; 3/4" Bore; 7-3/8" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 118 Teeth; 14-1/2 Degree Pressure Angle; 1.81" Hub Diameter; Cast Iron
Part #
BDI #
BOSTON GEAR
GA118B CHANGE SPUR GEAR ; 20 DIA PITCH CAST IRON
Change Gear; 5/8" Bore; 5.9" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 118 Teeth; 14-1/2 Degree Pressure Angle; 1.69" Hub Diameter; Cast Iron
Part #
BDI #
BOSTON GEAR
GD118A CHANGE SPUR GEAR ; NON RETURNABLE 16 DIA PITCH CAST IRON
Change Gear; 1" Bore; 9.833" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 118 Teeth; 14-1/2 Degree Pressure Angle; 2.44" Hub Diameter; Cast Iron
Part #
BDI #
TSUBAKI
100P118 ; POR SPROCKET
Roller Chain Sprocket; 100 Chain; 118 Teeth; 1 Row of Teeth; Hardened Teeth; B-Hub One Side; Bushed Mount; P1 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #