SKF
PHP 150-5M-15TB PULLEY ; NON-RETURNABLE
Synchronous Pulley; 15MM Belt Width; 5 MM Belt Pitch; 5M-15 Belt Style; 150 Teeth; 20.5MM Face Width; Bushed; 237.51MM Outside Diameter; 238.73MM Pitch Diameter; Yes Keyway; 14 To 50MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
BDI #
MARTIN SPROCKET & GR
C10150 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 15" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 150 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-11/16" Max Bore; 2-3/4" Hub Diameter; Cast Iron
Part #
BDI #