GATES
8MX-31S-12 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 31GROVES
12MM Belt Width; 8MM Belt Pitch; 8M-12 Poly Chain GT2 Belt Style; 31 Teeth; 20.32MM Face Width; Bushed; 84.531MM Flange OD; 77.343MM OD; 78.943MM Pitch Diam; Keyway; 12.7 To 31.75MM Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
Part #
BDI #
PRICE
$ 168.18 / each
INVENTORY
BOSTON GEAR
GH31B CHANGE SPUR GEAR ; 20 DIA PITCH CAST IRON
Change Gear; 1-3/8" Bore; 3-7/8" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 31 Teeth; 14-1/2 Degree Pressure Angle; 2.06" Hub Diameter; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
80BS31 1 5/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Roller Chain Sprocket; 1-5/8" Bore; 80 Chain; 31 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.434" Outside Diameter; 9.884" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
SKF
PHP 31H300RSB PULLEY ; NON-RETURNABLE
Synchronous Pulley; 3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 31 Teeth; 3.366" Face Width; Rough Bore; 4.88" Outside Diameter; 4.934" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Part #
BDI #
BOSTON GEAR
YPB4831 SPUR GEAR ; NON RETURNABLE PLASTIC
Spur Gear; 0.646" Pitch Diameter; 48 DP; 1/8" Face Width; Rough Bore; 31 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.55" Hub Diameter; Molded Delrin
Part #
BDI #