RINGBALL
60X39 WELD ON SPROCKET
Roller Chain Sprocket; 2" Bore; 60 Chain; 39 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.74" Outside Diameter; 9.321" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
PRICE
$ 52.42 / each
INVENTORY
MARTIN SPROCKET & GR
50BS39 7/8 ROLLER CHAIN SPROCKET ; 5/8" P 39T 7/8" BORE
Roller Chain Sprocket; 7/8" Bore; 50 Chain; 39 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.117" Outside Diameter; 7.768" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
GATES
PB14MX-39S-90 SYNCHRONOUS PULLEY ; 90MM BELT W 14MM BELT PIT
90MM Belt Width; 14MM Belt Pitch; 14M-90 Poly Chain GT2 Belt Style; 39 Teeth; 98.552MM Face Width; Rough Bore; 191.008MM Flange OD; 170.993MM OD; 173.787MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 4.375" Max Bore
Part #
BDI #
TB WOODS
14MPC-39S-90X1.500 MPB SYCH PULLEY
90MM Belt Width; 14MM Belt Pitch; 14MPC-90 QT PowerChain II Belt Style; 39 Teeth; 98.552MM Face Width; Rough Bore; 191.008MM Flange OD; 170.993MM OD; 173.787MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 4.375" Max Bore
Part #
BDI #
DODGE
50BTL39-2012 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 50 Chain; 39 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.117" Outside Diameter; 7.768" Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #