MARTIN SPROCKET & GR
C468 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 17" Pitch Diameter; 4 DP; 2" Face Width; Rough Bore; 68 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-1/2" Max Bore; 4" Hub Diameter; Cast Iron
Part #
BDI #
TB WOODS
W68-14M-120-J SYNCHRONOUS PULLEY
120MM Belt Width; 14MM Belt Pitch; 14M-120 QT PowerChain Belt Style; 68 Teeth; 125.07MM Face Width; Bushed; 317.5MM Flange OD; 300.228MM OD; 303.022MM Pitch Diam; Keyway; 36.513 To 114.3MM Bushing Bore Range; J Bushing; No Minimum Plain Bore
Part #
BDI #
MARTIN SPROCKET & GR
60A68 ROLLER CHAIN SPROCKET ; 3/4" P 68T 1-1/4" MIN PLAIN BORE A PLATE
Roller Chain Sprocket; 60 Chain; 68 Teeth; 1 Row of Teeth; No Hardened Teeth; 16.673" Outside Diameter; 16.24" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
D12C68 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 12B-2 Chain; 68 Teeth; 2 Row of Teeth; No Hardened Teeth; 423.494MM Outside Diameter; 412.49MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 20B-2C68 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 20B-2 Chain; 68 Teeth; 2 Row of Teeth; No Hardened Teeth; 705.815MM Outside Diameter; 687.48MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #