MARTIN SPROCKET & GR
C1278 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 6-1/2" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 78 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-7/16" Max Bore; 2-1/2" Hub Diameter; Cast Iron
Part #
BDI #
BOSTON GEAR
GF78A CHANGE SPUR GEAR ; 20 DIA PITCH CAST IRON
Change Gear; 1-1/4" Bore; 7.8" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 78 Teeth; 14-1/2 Degree Pressure Angle; 3.12" Hub Diameter; Cast Iron
Part #
BDI #
BOSTON GEAR
GA78B CHANGE SPUR GEAR ; CAST IRON
Change Gear; 5/8" Bore; 3.9" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 78 Teeth; 14-1/2 Degree Pressure Angle; 1.56" Hub Diameter; Cast Iron
Part #
BDI #
BOSTON GEAR
GH78A CHANGE SPUR GEAR ; 20 DIA PITCH CAST IRON
Change Gear; 1-3/8" Bore; 9-3/4" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 78 Teeth; 14-1/2 Degree Pressure Angle; 3-1/4" Hub Diameter; Cast Iron
Part #
BDI #
BOSTON GEAR
GB78B CHANGE SPUR GEAR ; CAST IRON
Change Gear; 3/4" Bore; 4-7/8" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 78 Teeth; 14-1/2 Degree Pressure Angle; 1.81" Hub Diameter; Cast Iron
Part #
BDI #