SKF
PHS 06B-1B85 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 06B-1 Chain; 85 Teeth; 1 Row of Teeth; No Hardened Teeth; 257.77MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 06B-1BH85 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 06B-1 Chain; 85 Teeth; 1 Row of Teeth; Hardened Teeth; 257.77MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 08B-1A85 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 08B-1 Chain; 85 Teeth; 1 Row of Teeth; No Hardened Teeth; 343.69MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
BOSTON GEAR
GH85A CHANGE SPUR GEAR ; 20 DIA PITCH CAST IRON
Change Gear; 1-3/8" Bore; 10-5/8" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 85 Teeth; 14-1/2 Degree Pressure Angle; 3-3/4" Hub Diameter; Cast Iron
Part #
BDI #
SKF
PHS 06B-1A85 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 06B-1 Chain; 85 Teeth; 1 Row of Teeth; No Hardened Teeth; 257.77MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #