BOSTON GEAR
GF92A CHANGE SPUR GEAR ; 16 DIA PITCH CAST IRON
Change Gear; 1-1/4" Bore; 9.2" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 92 Teeth; 14-1/2 Degree Pressure Angle; 3.12" Hub Diameter; Cast Iron
Part #
BDI #
SKF
PHS 08B-1A92 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 08B-1 Chain; 92 Teeth; 1 Row of Teeth; No Hardened Teeth; 371.99MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 06B-1A92 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 06B-1 Chain; 92 Teeth; 1 Row of Teeth; No Hardened Teeth; 278.99MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
BOSTON GEAR
GD92A CHANGE SPUR GEAR ; 16 DIA PITCH CAST IRON
Change Gear; 1" Bore; 7.667" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 92 Teeth; 14-1/2 Degree Pressure Angle; 2.44" Hub Diameter; Cast Iron
Part #
BDI #
SKF
PHS 06B-1B92 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 06B-1 Chain; 92 Teeth; 1 Row of Teeth; No Hardened Teeth; 278.99MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #