MASTERDRIVE
BDI #
MASTERDRIVE
L095-25MM JAW COUPLING HUB ; L095 COUPLING SIZE 25MM BORE
Jaw Coupling Hub; 25MM Bore; 53.975MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 53.975MM Outside Diameter; 25.908MM Length Thru Bore; L095 Size or Series; Set Screw; Powdered Metal; 9000 Maximum Speed; Buna-N 194 | Hytrel/Bronze/Urethane 561In-Lbs Torque
Part #
BDI #
MASTERDRIVE
L190-1-5/8 JAW COUPLING HUB ; L190 COUPLING SIZE 1-5/8 BORE
Jaw Coupling Hub; 1-5/8" Bore; 4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 4.5" Outside Diameter; 2.134" Length Thru Bore; L190 Size or Series; Set Screw; Cast Iron; 5000 Maximum Speed; Buna-N 1726 | Hytrel/Bronze 4680 | Urethane 1860In-Lbs Torque
Part #
BDI #