1864AK3.25
1864AK3 1/4 CHN 81404706 ; 1864AK3-1/4 PLATETOP CHAIN
1864; 2 Piece Stainless Steel with Stainless Steel Top; Chain; 3/4" Pitch; 3-1/4" Chain Width; Straight Running | Back Flexing; Standard Material Type; Stainless Steel Pin Material; 1.12" Base Width; Straight Plate
N° de pièce #
9020137
Le numéro de pièce BDI
18621134
PRIX
216,86 $ / Pied
INVENTAIRE: