TOR1143 20'
TSUBAKI TOR1143 20'
Plate Top Chain; 1143; Alloy Steel with Stainless Steel Top; 3" Chain Pitch; 4-1/2" Chain Width; Side Flexing; Standard Material Type; Stainless Steel Pin Material; 1.626" Base Width; 1/8" Plate Thickness; 1.473" Plate Height; Straight Plate Shape; 5/16" Pin Diameter
N° de pièce #
TOR1143 20FT
Le numéro de pièce BDI
21525368
PRIX
INVENTAIRE: