![TL28H150-2012](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXPULLEY-SYNC-H-FL-TL-515x515.jpg?context=bWFzdGVyfHJvb3R8NTg5MDJ8aW1hZ2UvanBlZ3xhRFl6TDJnMlppOHhNREk1TURRNU5EYzVPVGt3TWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwWk1YMVJNWHpVeE5YZzFNVFV1YW5CbnxlNzFkZGQ0YWFkZGY3Mzc5YTVlNzIyOGU2MTcxYzllM2JhMTJmZmZjOGRmNDg0M2JiMjg0M2U4ODFkNzU2NDQ5)
TB40H150
TB40H150 SYNCHRONOUS BELT PULLEY ; 1-1/2" BELT WID 1/2"CH BELT PIT H STYLE
Synchronous Pulley; 1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 40 Teeth; 1-13/16" Face Width; Bushed; 6-37/64" Flange OD; 6-5/16" Outside Diameter; 6.366" Pitch Diameter; Yes Keyway; 1/2 To 2-1/2" Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
N° de pièce #
TB40H150
Le numéro de pièce BDI
612123
PRIX
279,22 $ / Chaque
INVENTAIRE: