NEXEN
800113 PNEUMATIC CLUTCH ; 0.625 PILOT MOUNT LCO SPCL
Clutch, Pneumatic; Clutch; Pneumatic Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 2-1/8" Pilot Diameter; Maximum Dynamic Torque 51In-Lbs; Friction Disc; Starting | Inching | Jogging | Indexing; Air | Spring; AIR CHAMP; BW; Cylindrical Thru; Pilot Mount; 1/8" Port; 3600RPM Max Speed; 3 to 85PSI Pressure; 3.8HP Thermal Capacity
N° de pièce #
Le numéro de pièce BDI
PRIX
798,98 $ / Chaque
DISPONIBLE
NEXEN
800041 PNEUMATIC CLUTCH ; 0.625 1-3V GRV 03.00 OD LCO
Clutch, Pneumatic; Clutch; Pneumatic Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Dynamic Torque 51In-Lbs; Friction Disc; Starting | Inching | Jogging | Indexing; Air | Spring; AIR CHAMP; BW; Cylindrical Thru; Sheave Mount; 1/8" Port; 3600RPM Max Speed; 3 to 85PSI Pressure; 3.8HP Thermal Capacity
N° de pièce #
Le numéro de pièce BDI
PRIX
840,76 $ / Chaque
DISPONIBLE