BOSTON GEAR
843BF-63K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Speed Reducer; Inline Type; 65:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 5/8" Input Shaft Diameter; Cast Iron; 1300In-Lbs Output Torque
N° de pièce #
Le numéro de pièce BDI
BOSTON GEAR
832B-3.5K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Speed Reducer; Inline Type; 3.5:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 800 Series; Base Mounted; 5/8" Input Shaft Diameter; Cast Iron; 376In-Lbs Output Torque
N° de pièce #
Le numéro de pièce BDI
BOSTON GEAR
832B-3.9K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Speed Reducer; Inline Type; 4:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 800 Series; Base Mounted; 5/8" Input Shaft Diameter; Cast Iron; 552In-Lbs Output Torque
N° de pièce #
Le numéro de pièce BDI
BOSTON GEAR
UT010-010-0-RM100-69 PLANETARY GEARHEAD ; NON RETURNABLE
Speed Reducer; Inline Type; 10:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; UT010 Series; Flange Mounted; Anodized Aluminum; Output Torque
N° de pièce #
Le numéro de pièce BDI
BOSTON GEAR
PL2060-003-KS-S-4020601-12.7 REDUCER ; NON RETURNABLE FOR GEARMOTOR
Speed Reducer; Inline Type; 3:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; PL2 Series; Flange Mounted; 12.7MM Input Shaft Diameter; Nickel Plated 416 Stainless Steel; 165Nm Output Torque
N° de pièce #
Le numéro de pièce BDI