INGERSOLL RAND
1077XPA RATCHET WRENCH ; 1/2" SQ DRIVE AIR POWERED
Air Ratchet Wrench; 1/2" Drive; 73 Ft-lbs Max Torque; 160RPM; Lever Actuation; 19 CFM Air Consumption; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 4 CFM Average Air Consumption; Inline Handle; Industrial Duty; Side Adjustable Exhaust Location; 160RPM Free Speed; Aluminum Handle Material; Aluminum Housing Material; 7/16" Max Bolt Capacity Sae Grade 5 Bolt Diameter; 54 Ft-Lbs Max Reverse Torque; 3/8" Min Hose Size; Air Powered; 11 Length; 1.9 Height; 1.91 Width; Ball Retainer Type; Reversible; 0.96" Side to Center Distance; Variable Speed; 2.4 m/s2 Vibration Level; 1 Year Warranty; The Advanced Head Design Of The 1077XPA 1/2"Ratchet Wrench Provides Increased Durability To One Of The Industrys Most Popular Ratchets; 360-Degree Exhaust The 360-Degree Exhaust Capabilities Of The 1077XPA Standard Ratchet Wrenches Direct Exhaust Away From The Operator; Ensuring A Better Workspace; Increased Control The Power Regulator You Will Find On These Two Ratchet Wrenches Provides Increased Control On Every Job; Access Hard To Reach Spaces With Greater Access And Reach; You Can More Easily Work In Deep; Hard To Reach Areas; Reliability With Ingersoll Rand Products; You Can Expect Your Tools To Continuously Exceed Your Expectations; Includes Bare Tool; Application To Remove And Install Threaded Fasteners
N° de pièce #
Le numéro de pièce BDI
PRIX
314,66 $ / Chaque
DISPONIBLE
IRWIN TOOLS
63126 DRILL BIT ; 13/32 COB JL 135' BULK
Twist Drill Bit; Hard Steel, Stainless Steel, Titanium Applicable Material; 1-15/16" Bit Length; 13/32" Nominal Cutting Diameter; HSS-E Co-M42 Cutting Edge Material; Gold Oxide Finish; 3-7/8" Flute Length; Jobber Length Group; 3-5/16" Overall Nominal Length; Bulk Packing Type; 135 Deg Point Angle; Split Point Shape; Cylinder Shank Type; CW Spiral Angle; Solid Structure; Drill Bit Type; Irwin
N° de pièce #
Le numéro de pièce BDI
PRIX
13,22 $ / Chaque
DISPONIBLE
MILWAUKEE TOOLS
N° de pièce #
Le numéro de pièce BDI
PRIX
176,74 $ / Chaque
DISPONIBLE