UCLE7510
UCLE7510 ; 7,5-10 AIR OVERHP 3450TR/MIN 1PH
AC Motor; Farm Duty; 7-1/2 | 10HP; 182TZ Frame Size; 3600 Sync RPM; 230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.88" Overall Length; 85.5% Efficiency Full Load
N° de pièce #
UCLE7510
Le numéro de pièce BDI
130657
PRIX
2 528,88 $ / Chaque
INVENTAIRE: