SE CONNECTER OU S'ENREGISTRER
Retour au menu
Retour au menu
Retour au menu
SOUMISSOIN
COMMANDE RAPIDE

15050

15050

15050 ; CABLE DENUDAGE COUTEAU 35MM

Crimper and Stripper; 35MM Nominal Cutting Length; Red Handle Color; Molded Grip Handle Material; Slip Guard Handle Type; 8.75" Nominal Length; Notched Mechanism; 8.75" Nominal Overall Length; 1 each Quantity; Cable Stripping Knife Type; Includes Cover; For Wire Stripping Application; For Used With Cable

N° de pièce #

15050

Le numéro de pièce BDI

17153627

PRIX
49,58 $ / Chaque

QTÉ

Nom du Fabricant
WIHA WERKZEUGE GmBH wiha.com
Quantité d'achat minimale
N/A
Poids / kilogramme
0.095
UNSPSC
27111500
EAN
0084705150505
Nom
Crimper and Stripper
URL fabricant
https://www.wihatools.com
Poids / LB
0.21
Détail du produit
Crimper and Stripper
Spécification de produit
35MM Nominal Cutting Length; Red Handle Color; Molded Grip Handle Material; Slip Guard Handle Type; 8.75" Nominal Length; Notched Mechanism; 8.75" Nominal Overall Length; 1 each Quantity; Cable Stripping Knife Type
Description longue
Crimper and Stripper; 35MM Nominal Cutting Length; Red Handle Color; Molded Grip Handle Material; Slip Guard Handle Type; 8.75" Nominal Length; Notched Mechanism; 8.75" Nominal Overall Length; 1 each Quantity; Cable Stripping Knife Type; Includes Cover; For Wire Stripping Application; For Used With Cable