BALDOR-RELIANCE
M3541 ; .75HP 3450TR/MIN 3PH 56 3413M
AC Motor; General Purpose; 3/4HP; 56 Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.35" Overall Length; 74% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
PRIX
708,54 $ / Chaque
DISPONIBLE
LEESON
19205000 ; 1/.75 3600 230/460 IP55
AC Motor; General Purpose; 1HP; D80 Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 19MM Shaft Diameter; 80MM Base to Center of Shaft; 282.194MM Overall Length; 75.5% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
UCME570 ; 5-7HP 3450TR/MIN 3PH 184TZ 3628M
AC Motor; Farm Duty; 5 | 7-1/2HP; 184TZ Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15.38" Overall Length; 84% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
CEM3613T ; 5HP 3450RPM 3PH 184TC 3630M
AC Motor; General Purpose; 5HP; 184TC Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.55" Overall Length; 90.2% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
CSSWDM3541 ; .75HP 3450TR/MIN 3PH 60HZ
AC Motor; Pressure Washer; 3/4HP; 56C Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.09" Overall Length; 80% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI