BALDOR-RELIANCE
ECTM4115T ; 50HP 1775RPM 3PH 324T 1266M
AC Motor; Heating/Cooling System; 50HP; 326T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 28.38" Overall Length; 94.5% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI