LEESON
5KCR48WN0566Y
AC Motor; General Purpose; 1-1/2HP; 56H Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.82" Overall Length; 76.5% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
LEESON
5KC49PN0155 GENERAL PURPOSE MOTOR ; 1HP 1800RPM DP 56 FRAME 160/115/208-230
AC Motor; 1HP; 56 Frame Size; 1725 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Mounted; 0.63" Shaft Diameter; 7.15" Overall Length; 68% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
LEESON
121623.00
AC Motor; Pressure Washer; 2HP; 145TC Frame Size; 3600 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face | Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.87" Overall Length; 80% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
LEESON
5KCR49WN0270 ; 2,1725,DP,56HZ,1/60/115/208-230
AC Motor; General Purpose; 2HP; 56HZ Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.33" Overall Length; 73.9% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
LEESON
116485.00 ; 1/3H1725R56TFCV1PH60HZCT.MAN40C1CFARM.M6
AC Motor; Farm Duty; 1/3HP; 56C Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.99" Overall Length; 62% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI