LEESON
5KCR49WN0270 ; 2,1725,DP,56HZ,1/60/115/208-230
AC Motor; General Purpose; 2HP; 56HZ Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.33" Overall Length; 73.9% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
LEESON
5KC46LN0153
AC Motor; General Purpose; 3/4HP; 56 Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.78" Overall Length; 65.4% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
JML1406T ; 3HP 3450RPM 1PH 182 JM 3628L
AC Motor; Pump; 3HP; 182JM Frame Size; 3600 Sync RPM; 115/208-230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16-1/2" Overall Length; 78% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
L3405 ; .33HP 3450TR/MIN 1PH 48 3413L
AC Motor; General Purpose; 1/3HP; 48 Frame Size; 3600 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 10.73" Overall Length; 55% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
LEESON
LM26820 ; POR 0.75 HP 3600 115/208-230
AC Motor; Pump; 3/4HP; 56J Frame Size; 3600 Sync RPM; 115/208-230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft
N° de pièce #
Le numéro de pièce BDI