BALDOR-RELIANCE
KM3457 ; .33HP 3450RPM 3PH 56C 3410M
AC Motor; General Purpose; 1/3HP; 56C Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 10-1/4" Overall Length; 72% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
M3457 ; .33HP 3450TR/MIN 3PH 48 3410M
AC Motor; General Purpose; 1/3HP; 48 Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 9.62" Overall Length; 72% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
LEESON
191200.00
AC Motor; Pressure Washer; 1/3HP; 56C Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 9.78" Overall Length; 74% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI