BALDOR-RELIANCE
JML1406T ; 3HP 3450RPM 1PH 182 JM 3628L
AC Motor; Pump; 3HP; 182JM Frame Size; 3600 Sync RPM; 115/208-230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16-1/2" Overall Length; 78% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
JML3606T ; 3HP 3450RPM 1PH 182JM 3634L
AC Motor; Pump; 3HP; 182JM Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 18.06" Overall Length; 76% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
LEESON
LM24221 ; POR 3,0 HP 1800 230/460 ODP 182JM
AC Motor; Pump; 3HP; 182JM Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15.91" Overall Length; 84% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
LEESON
LM26940 ; POR 3HP 1800 230/460
AC Motor; Pump; 3HP; 182JM Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 85.5% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
JMWDM3611T ; 3HP 1750RPM 3PH 60HZ
AC Motor; Pump; 3HP; 182JM Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.67" Overall Length; 82.5% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI