BALDOR-RELIANCE
EJMM3212T ; 5HP 3450RPM 3PH 182JM 3623M
AC Motor; Pump; 5HP; 182JM Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16-1/2" Overall Length; 91% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
LEESON
LM24192 ; POR 5HP 3450 230/460 ODP 182JM
AC Motor; Pump; 5HP; 182JM Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15.91" Overall Length; 82.5% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI