LEESON
GT0881 ; 364TTDBD6039 GP AC MOTOR ; 60HP 1800RPM DP 364T 3/60/200V
AC Motor; 60HP; 364T Frame Size; 1782 Sync RPM; 200 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 2-3/8" Shaft Diameter; 44" Overall Length; 95% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
EM2547T-8 ; 60HP 1775RPM 3PH 60HZ
AC Motor; General Purpose; 60HP; 364T Frame Size; 1800 Sync RPM; 200 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-3/8" Shaft Diameter; 9" Base to Center of Shaft; 30.69" Overall Length; 95% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI