LEESON
114312.00 ; 1/2HP - C-FACE LESS BASE 3450RPM.56.TEF
AC Motor; Pressure Washer; 1/2HP; 56C Frame Size; 3600 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 10.62" Overall Length; 63% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
LEESON
116485.00 ; 1/3H1725R56TFCV1PH60HZCT.MAN40C1CFARM.M6
AC Motor; Farm Duty; 1/3HP; 56C Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.99" Overall Length; 62% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
KL3405 ; .33HP 3450RPM 1PH 56C 3413L
AC Motor; General Purpose; 1/3HP; 56C Frame Size; 3600 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.35" Overall Length; 55% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
LEESON
POR
AC Motor; General Purpose; 1HP; 56C Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 10.88" Overall Length; 75% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
LEESON
11024300 ; POR 1.5HP 3450 115/230
AC Motor; Pump; 1-1/2HP; 56C Frame Size; 3600 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.55" Overall Length; 74% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI