LEESON
19205000 ; 1/.75 3600 230/460 IP55
AC Motor; General Purpose; 1HP; D80 Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 19MM Shaft Diameter; 80MM Base to Center of Shaft; 282.194MM Overall Length; 75.5% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
LEESON
19205100 ; POR 1/.75 1800 230/460 IP55
AC Motor; General Purpose; 1HP; D80 Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 19MM Shaft Diameter; 80MM Base to Center of Shaft; 282.194MM Overall Length; 80% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI