LEESON
19214800 ; POR 3/2.2 3600 575 IP55
AC Motor; General Purpose; 3HP; D90L Frame Size; 3600 Sync RPM; 575 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 24MM Shaft Diameter; 90MM Base to Center of Shaft; 320.04MM Overall Length; 86.5% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
BALDOR-RELIANCE 05H139X398G1
AC Motor; General Purpose; 3HP; D90L Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEAO Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 0.787" Shaft Diameter; 3.54" Base to Center of Shaft; 17.09" Overall Length; 86.5% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI