BALDOR-RELIANCE
CEM3583T-5 ; 1.5HP 3500RPM 3PH 143TC 0520M
AC Motor; General Purpose; 1-1/2HP; 143TC Frame Size; 3600 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.05" Overall Length; 85.5% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
LEESON
LM25060 ; POR 1,5 HP 3450 575 DP 56
AC Motor; General Purpose; 1-1/2HP; 56 Frame Size; 3600 Sync RPM; 575 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 80% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
LEESON
LM25102 ; POR 1,5 HP 3600 575 TEFC 143T
AC Motor; General Purpose; 1-1/2HP; 143T Frame Size; 3600 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.37" Overall Length; 82.5% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
LEESON
POR
AC Motor; General Purpose; 1-1/2HP; D80 Frame Size; 3600 Sync RPM; 575 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 19MM Shaft Diameter; 80MM Base to Center of Shaft; 281.94MM Overall Length; 84% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI