BALDOR-RELIANCE
BALDOR-RELIANCE 35A001R900
AC Motor; General Purpose; 3/4HP; 143T Frame Size; 750 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 15.56" Overall Length; 62% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
PRIX
1 274,32 $ / Chaque
DISPONIBLE
LEESON
171577.00 ; 200 HP 1200 460 ODP 447T
AC Motor; 200HP; 447T Frame Size; 1193/995 Sync RPM; 460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 3-3/8" Shaft Diameter; 96.2% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
LEESON
E186XW20OAZA0031A1 ; 460V 3PH 7.5HP 4100RPM OPEN PMAC 8.00BC
AC Motor; 7-1/2HP; 186XW Frame Size; 4100 Sync RPM; 460 Voltage; AC; OAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; T-Slot Mounted; 3.95" Overall Length; 85% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
LEESON
E186XW20OAZA0029A1 AC MOTOR ; 460V 3PH 7.5HP 2300RPM OPEN PMAC 8.00BC
AC Motor; 7-1/2HP; 186XW Frame Size; 2300 Sync RPM; 460 Voltage; AC; OAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; T-Slot Mounted; 3.95" Overall Length; 87% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
AEM3783-4 ; 3HP 1760RPM 3PH 60HZ 213 0729M
AC Motor; Automotive; 3HP; 213 Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 18.07" Overall Length; 87.5% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI