LEESON
048S17D11042 BLOWER MOTOR ; 0
AC Motor; 0.33HP; 48Y Frame Size; 1725 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Mounted; 1/2" Shaft Diameter; 60% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
CL3514 ; 1.5HP 1725RPM 1PH 56C 3532LC
AC Motor; General Purpose; 1-1/2HP; 56C Frame Size; 1725 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.12" Overall Length; 70% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI