GGB BEARINGS
06DU04 DU PLAIN BEARING ; 3/8"ID 15/32"OD 1/4"LTB
Sleeve Bearing; 3/8" Nominal Bore; 15/32" Nominal Outside Diameter; 1/4" Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Steel Backed Composite Material
N° de pièce #
Le numéro de pièce BDI
GGB BEARINGS
GM1620-016 GAR-MAXAA PLAIN BEARING ; 1IN X 1.25IN X 1IN NON RETURNABLE
Sleeve Bearing; 1" Nominal Bore; 1-1/4" Nominal Outside Diameter; 1" Length Thru Bore; Bushing No Flange Profile; Composite of Wound PTFE and High Strength Fiber Encapsulated by Epoxy Resin; GAR-MAX Material
N° de pièce #
Le numéro de pièce BDI
GGB BEARINGS
04DU04 DU PLAIN BEARING ; 1/4" ID 5/16" OD 1/4" LTB NON RETURNABLE
Sleeve Bearing; 1/4" Nominal Bore; 5/16" Nominal Outside Diameter; 1/4" Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Steel Backed Composite Material
N° de pièce #
Le numéro de pièce BDI
GGB BEARINGS
BB1007DUB DUB FLANGED BUSHING ; NON RETURNABLE
Sleeve Bearing; 10MM Nominal Bore; 12MM Nominal Outside Diameter; 7MM Length Thru Bore; Bushing With Flange Split Profile; Bronze Backing | Bronze Inner Structure | PTFE Lead Overlay; DU-B Material; 18.5MM Flange Outside Diameter; 1MM Flange Thickness
N° de pièce #
Le numéro de pièce BDI
GGB BEARINGS
1515DU DU CYLINDRICAL BUSHING ; 15MM ID 15MM L NON RETURNABLE
Sleeve Bearing; 15MM Nominal Bore; 17MM Nominal Outside Diameter; 15MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; DU Material
N° de pièce #
Le numéro de pièce BDI